Beli mitutoyo taper gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Taper Gauge (Alat Ukur Multifungsi)
    Mulai

    Rp259.900

    TRUSCO Taper Gauge (Alat Ukur Multifungsi)
    atribut:
    • Instrument error: Taper gauge ±0.05mm, Scale ±0.13mm
    • Length (mm): 155
    • Material: Stainless Steel (SUS420J2)
    • Measurement Range (mm): Taper: 1.0-15.0 (0.10 Graduation Marks), Scale: 0-130 (0.5 Graduation Marks)
    • Purpose of Use: For measurements of grooves/crevice etc. For measuring height.
  2. SHINWA Taper Gauge Double
    Mulai

    Rp339.900

    SHINWA Taper Gauge Double
    atribut:
    • Measurement Range (mm): Gap
    • 1 to 15/Hole diamter: φ2 to 15/Length
  3. Insize Digital Thickness Gage (Alat ukur ketebalan)
    Mulai

    Rp1.699.900

    Insize Digital Thickness Gage (Alat ukur ketebalan)
    Deskripsi:
    Digital Thickness Gauge> Ceramic spindle tip and anvil
  4. TRUSCO Taper Gauge
    Mulai

    Rp599.900

    TRUSCO Taper Gauge
    atribut:
    • Finishing Material: S55C
    • Instrumental Error (mm): +/-0.04
    • Length (mm): 160
    • Purpose of Use: For measurements of grooves/Crevice etc.
  5. Mitutoyo Feeler Gauge (Pengukur Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp769.900

    Mitutoyo Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
  6. SK Taper Gauge
    Mulai

    Rp229.900

  7. Niigata Seiki (SK) Inside Caliper Scriber (Spring Type) (Jangka Sorong)
    Mulai

    Rp429.900

    Niigata Seiki (SK) Inside Caliper Scriber (Spring Type) (Jangka Sorong)
    Deskripsi:
    Inside Caliper Scriber (Spring Type) SI-150. - Use: Transfer inside diameter and groove dimensions - Material: a. Body: Carbon Steel b. Hardened tip. -
    atribut:
    • Material: Body: Carbon Steel, Hardened tip
  8. Mitutoyo Digital Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp5.399.900

    Mitutoyo Digital Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    These high-resolution digital thickness gauges are used to measure the thickness of materials like sheet metal or paper. The material is held between contact points on the jaws of the gauge and the LCD will show the thickness of the material. They have high-resolution decimal inch and metric readings and are commonly used in machining, engineering, and metal fabrication applications.
  9. Mitutoyo Thickness Gage (Alat ukur ketebalan)
    Mulai

    Rp5.199.900

    Mitutoyo Thickness Gage (Alat ukur ketebalan)
    Deskripsi:
    The Mitutoyo ABSOLUTE digital groove thickness gage can measure the thickness of grooves in a wide range of applications. The blade anvil is designed to reach into grooves to easily perform measurements that are otherwise extremely difficult to achieve with other indicators or instruments. These gages utilize the Mitutoyo ID-C and ID-S Digimatic indicators to provide error-free LCD readings. The grip handle, easy-to-reach lifting lever and spring-loaded spindle allows for quick and easy measurements without sacrificing accuracy.
    atribut:
    • Battery Life: Approx. 20,000 hours under normal use
    • Display: LCD
  10. Shinwa Rules Taper Gauge
    Rating:
    100% of 100
    (6)
    Mulai

    Rp179.900

    Shinwa Rules Taper Gauge
    atribut:
    • Material: Stainless
  11. Niigata Seiki (SK) Taper Gauge Measurement of Gap Width
    Mulai

    Rp179.900

    Niigata Seiki (SK) Taper Gauge Measurement of Gap Width
    Deskripsi:
    Can be used to easily measure the dimensions of grooves and gaps. Rust resistant, lightand conveniently portable due to quenched stainless steel and silver finish.
    atribut:
    • Accuracy (mm): ± 0,05
  12. S&K Taper Gauge
    Mulai

    Rp169.900

  13. Shinwa Rules Taper Gauge
    Mulai

    Rp239.900

    Shinwa Rules Taper Gauge
    atribut:
    • Volume: 1 unit
    • Material: Stainless
  14. Wipro Taper Gauge (Alat Ukur Celah)
    Mulai

    Rp69.900

    Wipro Taper Gauge (Alat Ukur Celah)
    Deskripsi:
    Digunakan untuk mengukur celah sempit atau diameter dalam yang meruncing secara bertahap. Skala tercetak jelas memudahkan pembacaan saat inspeksi cepat di lapangan.
    atribut:
    • Color: Silver
  15. CP Fujisan Tapper Gauge
    Mulai

    Rp90.900

    CP Fujisan Tapper Gauge
    atribut:
    • Size (mm): 1-15
  16. No-Mar Plastic Long Series Gap Gauge
    Mulai

    Rp1.999.900

    No-Mar Plastic Long Series Gap Gauge
    Deskripsi:
    #19015 No-Mar Plastic Long Series Gap Gage / Gauge10 Leaves : 1, 0.5, 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5mmCertified & Serialized to ±5%Production Tool Co
  17. Niigata Seiki (SK) Taper Gauge Measurement of Groove
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

  18. TRUSCO Taper Gauge for Pipes
    Mulai

    Rp859.900

    TRUSCO Taper Gauge for Pipes
    atribut:
    • Purpose of Use: For measurement of grooves/crevice/hole diameters, etc.
Daftar Harga mitutoyo taper gauge Terbaru November 2026
TRUSCO Taper Gauge (Alat Ukur Multifungsi)Rp259.900
SHINWA Taper Gauge DoubleRp339.900
Insize Digital Thickness Gage (Alat ukur ketebalan)Rp1.699.900
TRUSCO Taper GaugeRp599.900
Mitutoyo Feeler Gauge (Pengukur Celah)Rp769.900
SK Taper GaugeRp229.900
Niigata Seiki (SK) Inside Caliper Scriber (Spring Type) (Jangka Sorong)Rp429.900
Mitutoyo Digital Thickness Gauge (Alat ukur ketebalan)Rp5.399.900
Mitutoyo Thickness Gage (Alat ukur ketebalan)Rp5.199.900
Mitutoyo Standard Outside MicrometerRp1.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)